Zoro Homepage

Chain, 800 ft., 1300 lb., Zinc Plated

  • Mfr # 5011233

  • Zoro # G3811370


product price: $1,553.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
For Lifting
No
Trade Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011233
Zoro #
G3811370
UPC #
042228012182
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
800 ft
Compatible Fitting Thickness
1/4 in
Overall Length
800 ft
Material Thickness
17/64 in
Link Inside Width
1/2 in
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Proof Coil
Links per Foot
10
Standards
ASTM, Government, NACM, OSHA
Link Type
Straight
Includes Hook
No Hook Included
Chain Grade
30
Chain Type
Proof Coil Chain
Weight per Foot
0.57 lb
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 800 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 17/64 in, Weight per Foot 0.57 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.