Zoro Homepage

8MM PC 150 FT/BOX ZINC, 5451335

  • Mfr # 5451335

  • Zoro # G9178028


product price: $3.59
/ea
Sold in multiples of 150 for $538.50

Key Features

Working Load Limit
862kg
Finish
Zinc
Trade Size
5/16"
Inside Width
0.493"
Application
Self-Colored Finish Or Galvanized Finish, Meets or exceeds OSHA, Government, NACM, and ASTM specification requirements, Made in USA, Used for a variety of applications, Carbon steel material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5451335
Zoro #
G9178028
UPC #
42228072582
Country of Origin
United States

Dimensions

Trade Size
5/16"
Inside Width
0.493"

Details

Working Load Limit
862kg
Finish
Zinc
Application
Self-Colored Finish Or Galvanized Finish, Meets or exceeds OSHA, Government, NACM, and ASTM specification requirements, Made in USA, Used for a variety of applications, Carbon steel material

Description

8MM PC 150 FT/BOX ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.