Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MM X 150' PLASTIC CHAIN WHITE, H2612-0550

  • Mfr # H2612-0550

  • Zoro # G9182830


product price: $3.29
/ea
Sold in multiples of 150 for $493.50
Item requires special delivery charges. A $0.67 per item surcharge will be applied.

Key Features

Working Load Limit
18kg
Trade Size
5/16"
Diameter
0.305"
Application
Made from high density polyethlene, UV inhibitors for added strength, Variety of color options, Meets OSHA standards, Used for many applications in construction/warhouses/schools/hospitals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2612-0550
Zoro #
G9182830
UPC #
044182027257
Country of Origin
China

Dimensions

Trade Size
5/16"
Diameter
0.305"

Details

Working Load Limit
18kg
Color
White
Application
Made from high density polyethlene, UV inhibitors for added strength, Variety of color options, Meets OSHA standards, Used for many applications in construction/warhouses/schools/hospitals

Description

8MM X 150' PLASTIC CHAIN WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.