Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain 8MM X 20FT G43 BINDER BULK, 5239462 5239462

8MM X 20FT G43 BINDER BULK, 5239462 (Discontinued)

  • Mfr # 5239462
  • Zoro # G9171420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5239462
Zoro #
G9171420
UPC #
42228055080
Country of Origin
United States

Dimensions

Trade Size
5/16"
Length
20ft

Details

Working Load Limit
1769kg
Application
Chain finish - self-colored, Grade 43, Meets DOT/CVSA/CCMTA requirements, High quality Forged Clevis Grab Hooks

Description

8MM X 20FT G43 BINDER BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.