Zoro Homepage

8MM(5/16) SL G30 SC 275'/DR, H0114-0500

  • Mfr # H0114-0500

  • Zoro # G9185116


product price: $4.95
/ea
Sold in multiples of 275 for $1,361.25
Item requires special delivery charges. A $0.65 per item surcharge will be applied.

Key Features

Working Load Limit
862kg
Finish
Self-Colored
Trade Size
5/16"
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0114-0500
Zoro #
G9185116
UPC #
44182041710
Country of Origin
China

Dimensions

Trade Size
5/16"

Details

Working Load Limit
862kg
Finish
Self-Colored
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.

Description

8MM(5/16) SL G30 SC 275'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.