Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain BLACK TRAC 1/2" ALLOY 100'/DR, 5058051 5058051

BLACK TRAC 1/2" ALLOY 100'/DR, 5058051 (Discontinued)

  • Mfr # 5058051
  • Zoro # G9175009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5058051
Zoro #
G9175009
UPC #
42228097851
Country of Origin
United States

Dimensions

Trade Size
1/2"

Details

Working Load Limit
5443kg
Application
Ideal for Theatrical rigging applications where bridle adjustability is required, Grade 80 alloy material in accordance with ASTM A391 with 1/2" diameter & 6 ton working load limit, Heat treated with each link proof tested to ensure weld & material integrity, PTC8 hallmark & traceability code every 5 links & USA on the back of each link, Made in the USA, Custom lengths available!

Description

BLACK TRAC 1/2" ALLOY 100'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.