Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 20 ft., 12,000 lb., Black Oxide

  • Mfr # H3240-6220

  • Zoro # G1989659


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain with Hooks
Working Load Limit
12,000 lb
Grade
70
Finish
black oxide
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3240-6220
Zoro #
G1989659
UPC #
044182010396
Country of Origin
China

Dimensions

Trade Size
1/2 in
Length
20 ft
Compatible Fitting Thickness
1/2 in
Link Inside Length
1 3/4 in
Overall Length
20 ft
Link Inside Width
3/4 in
Material Thickness
33/64 in

Details

Item
Chain with Hooks
Chain Item
Chain with Hooks
Working Load Limit
12,000 lb
Grade
70
Finish
black oxide
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
8
Includes
Grab Hook On Each End
Standards
CCMTA, CVSA, DOT
Chain Grade
70
Lifting Capability
Not for Lifting
Hook Type Included
Grab Hook
Includes Hook
Hook Included
Weight per Foot
2.34 lb
Chain Type
Transport Chain
Link Type
Straight

Description

Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 20 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 33/64 in, Weight per Foot 2.34 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.