Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, 250 ft., 800 lb., Zinc Plated 5411135

Chain, 250 ft., 800 lb., Zinc Plated (Discontinued)

  • Mfr # 5411135
  • Zoro # G3811276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411135
Zoro #
G3811276
UPC #
042228052294
Country of Origin
United States

Dimensions

Trade Size
3/16 in
Length
250 ft

Details

For Lifting
No
Item
Chain
Chain Item
Chain
Working Load Limit
800 lb
Grade
30
Welding Type
Welded
Material
Low Carbon Steel
Finish
Zinc Plated
Standards
NACM
Links per Foot
12
Chain Type
Proof Coil
Link Type
Straight

Description

Chain, Chain Type Proof Coil, Material Low Carbon Steel, Working Load Limit 800 lb, Trade Size 3/16 in, Link Type Straight, Links per Foot 12, Finish Zinc Plated, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.