Chain, Grade 80, 1/2 Size, 1-1/2 ft.
Mfr # 574480818
Zoro # G3363701
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574480818
Zoro #
G3363701
UPC #
042228085971
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Length
1 1/2 ft
Compatible Fitting Thickness
1/2 in
Link Inside Width
3/4 in
Overall Length
18 in
Material Thickness
33/64 in
Link Inside Length
1 1/2 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
12,000 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
8
Standards
NACM
Link Type
Straight
Weight per Foot
2.55 lb
Chain Grade
80
Hook Type Included
Grab Hook
Includes Hook
Hook Included
Lifting Capability
For Lifting
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 18 in, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.