Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Machine, 100 ft., 155 lb., Welded 6020532

Chain, Machine, 100 ft., 155 lb., Welded (Discontinued)

  • Mfr # 6020532
  • Zoro # G3810777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020532
Zoro #
G3810777
UPC #
042228022235
Country of Origin
China

Dimensions

Trade Size
5 in
Length
100 ft
Link Inside Width
1/8 in
Link Inside Length
1/2 in
Material Thickness
7/64 in
Overall Length
100 ft

Details

Item
Twist Chain
Chain Item
Chain
Working Load Limit
155 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Machine
Standards
NACM
Links per Foot
23
Chain Type
Machine Chain
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Link Type
Twist

Description

Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 155 lb, Trade Size 5 in, Link Inside Length 1/2 in, Link Type Twist, Link Inside Width 1/8 in, Overall Length 100 ft, Links per Foot 23, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 7/64 in, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.