Zoro Homepage

Chain, Machine, Straight, 100 ft., 325 lb.

  • Mfr # 6010232

  • Zoro # G3810829


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
325 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010232
Zoro #
G3810829
UPC #
042228022068
Country of Origin
United States

Dimensions

Trade Size
2 in
Length
100 ft
Link Inside Length
5/8 in
Overall Length
100 ft
Link Inside Width
1/4 in
Material Thickness
9/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
325 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
19
Chain Classification
Machine
Standards
NACM
Link Type
Straight
Lifting Capability
Not for Lifting
Weight per Foot
0.19 lb
Includes Hook
No Hook Included
Chain Type
Machine Chain

Description

Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 325 lb, Trade Size 2 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 19, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.19 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.