Zoro Homepage

Chain, Straight, 15 ft., 22,600 lb., Welded

  • Mfr # 5510815

  • Zoro # G3812448


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
22,600 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510815
Zoro #
G3812448
UPC #
042228096106
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Length
15 ft
Link Inside Width
7/8 in
Link Inside Length
2 in
Compatible Fitting Thickness
5/8 in
Material Thickness
41/64 in
Overall Length
15 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
22,600 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
ASTM A973, NACM
Links per Foot
6
Link Type
Straight
Chain Grade
100
Weight per Foot
3.79 lb
Lifting Capability
For Lifting
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 22,600 lb, Chain Grade 100, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 15 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 41/64 in, Weight per Foot 3.79 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.