Chain, Straight, 150 ft., 15,000 lb., Welded
Mfr # 5510624
Zoro # G3812667
product price: $1,605.99
/eaKey Features
Chain Item
Chain
Working Load Limit
15,000 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510624
Zoro #
G3812667
UPC #
042228045753
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Length
150 ft
Link Inside Width
3/4 in
Link Inside Length
1 5/8 in
Compatible Fitting Thickness
1/2 in
Material Thickness
17/32 in
Overall Length
150 ft
Details
Item
Chain
Chain Item
Chain
Working Load Limit
15,000 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
8
Standards
ASTM, NACM, OSHA
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
100
Lifting Capability
For Lifting
Weight per Foot
2.71 lb
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 150 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 17/32 in, Weight per Foot 2.71 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.