Zoro Homepage

Chain, Straight, 500 ft., 7100 lb., Welded

  • Mfr # 5050423

  • Zoro # G3812387


product price: $3,287.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
7,100 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050423
Zoro #
G3812387
UPC #
042228018023
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
500 ft
Overall Length
500 ft
Material Thickness
25/64 in
Link Inside Width
5/8 in
Compatible Fitting Thickness
3/8 in
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
7,100 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
10
Standards
ASTM, NACM, OSHA
Link Type
Straight
Weight per Foot
1.47 lb
Includes Hook
No Hook Included
Lifting Capability
For Lifting
Chain Grade
80

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 500 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.