Zoro Homepage

Chain, Twin Loop, Twist, 100 ft., 115 lb.

  • Mfr # 7010232

  • Zoro # G3810655


product price: $62.29
/ea

Key Features

Chain Item
Chain
Working Load Limit
115 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010232
Zoro #
G3810655
UPC #
042228022419
Country of Origin
United States

Dimensions

Trade Size
2 in
Length
100 ft
Link Inside Length
2 in
Link Inside Width
3/8 in
Material Thickness
3/32 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
115 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Double Loop
Welding Type
Weldless
Material
Carbon Steel
Links per Foot
6
Standards
NACM
Weight per Foot
0.08 lb
Lifting Capability
Not for Lifting
Link Type
Double Loop
Includes Hook
No Hook Included

Description

Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 115 lb, Trade Size 2 in, Link Inside Length 2 in, Link Type Double Loop, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 6, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/32 in, Weight per Foot 0.08 lb, Welding Type Weldless, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.