Shop PEERLESS CHAIN
See all product information
Create Account
Straight Chain, Crbn Steel, 100' L, 310 lb
- Mfr # H0820-2211
- Zoro # G3810935
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Chain Item
Chain
Working Load Limit
310 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0820-2211
- Zoro #
- G3810935
- UPC #
- 042228021771
- Country of Origin
- China
Dimensions
- Trade Size
- 2 in
- Length
- 100 ft
- Link Inside Width
- 1/4 in
- Material Thickness
- 9/64 in
- Link Inside Length
- 1 1/8 in
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
Details
- Item
- Chain
- Chain Item
- Chain
- Working Load Limit
- 310 lb
- Finish
- Zinc Plated
- For Lifting
- No
- Chain Link Style
- Straight
- Welding Type
- Welded
- Material
- Carbon Steel
- Standards
- NACM
- Chain Classification
- Coil
- Links per Foot
- 10
- Chain Type
- Coil Chain
- Lifting Capability
- Not for Lifting
- Includes Hook
- No Hook Included
- Link Type
- Straight
- Weight per Foot
- 0.15 lb
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 310 lb, Trade Size 2 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 10, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.15 lb, Welding Type Welded, Standards NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.