Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Coil, Twist, 100 ft., 195 lb., Welded 6050432

Chain, Coil, Twist, 100 ft., 195 lb., Welded (Discontinued)

  • Mfr # 6050432
  • Zoro # G3810871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050432
Zoro #
G3810871
UPC #
042228021870
Country of Origin
United States

Dimensions

Trade Size
4 in
Length
100 ft
Overall Length
100 ft

Details

For Lifting
No
Item
Chain
Chain Item
Chain
Chain Link Style
Twist
Working Load Limit
195 lb
Welding Type
Welded
Material
Carbon Steel
Finish
Zinc Plated
Chain Classification
Coil
Standards
NACM
Links per Foot
11
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Link Type
Twist
Chain Type
Coil Chain

Description

Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 195 lb, Trade Size 4 in, Link Type Twist, Overall Length 100 ft, Links per Foot 11, Includes Hook No Hook Included, Finish Zinc Plated, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.