Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Coil, Twist, 100 ft., 635 lb.

  • Mfr # 6054032

  • Zoro # G3810856


product price: $269.23
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
635 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
4/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6054032
Zoro #
G3810856
UPC #
042228021917
Country of Origin
United States

Dimensions

Trade Size
4/0
Length
100 ft
Material Thickness
7/32 in
Link Inside Width
3/8 in
Overall Length
100 ft
Link Inside Length
1 3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
635 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Coil
Standards
NACM
Links per Foot
9
Includes Hook
No Hook Included
Link Type
Twist
Lifting Capability
Not for Lifting
Weight per Foot
0.39 lb
Chain Type
Coil Chain

Description

Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 635 lb, Trade Size 4/0, Link Inside Length 1 3/8 in, Link Type Twist, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 9, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 7/32 in, Weight per Foot 0.39 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.