Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Foundry Hook, Alloy Steel, 3/8 in, 3000 lb FSA100S

Foundry Hook, Alloy Steel, 3/8 in, 3000 lb (Discontinued)

  • Mfr # FSA100S
  • Zoro # G6873741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA100S
Zoro #
G6873741
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
Foundry Hook
Material
Alloy Steel
Working Load Limit
3000 lb
Color
Natural
Finish
Natural
Attachment Type
Eye

Description

Foundry Hook, Working Load Limit 3000 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.