Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Grade 43, 1/2 Size, 1-1/2 ft. 574280818

Chain, Grade 43, 1/2 Size, 1-1/2 ft. (Discontinued)

  • Mfr # 574280818
  • Zoro # G1530672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574280818
Zoro #
G1530672
UPC #
042032240405
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Length
1 1/2 ft
Material Thickness
33/64 in
Overall Length
18 in
Link Inside Width
3/4 in
Compatible Fitting Thickness
1/2 in
Link Inside Length
1 5/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
9,200 lb
Grade
43
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Steel
Links per Foot
8
Standards
NACM
Weight per Foot
2.47 lb
Hook Type Included
Grab Hook
Chain Grade
43
Link Type
Straight
Includes Hook
Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 9,200 lb, Chain Grade 43, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 18 in, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.47 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.