Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Grade 80, 3/8 Size, 35 ft., 7100 lb. 510910635

Chain, Grade 80, 3/8 Size, 35 ft., 7100 lb. (Discontinued)

  • Mfr # 510910635
  • Zoro # G1424193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510910635
Zoro #
G1424193
UPC #
042032420531
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
35 ft

Details

Item
Chain
For Lifting
Yes
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
7100 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Self Colored
Chain Classification
Cathead
Links per Foot
10
Standards
All NACM
Link Type
Straight
Chain Type
Cathead

Description

Chain, Chain Type Cathead, Material Alloy Steel, Working Load Limit 7100 lb, Trade Size 3/8 in, Link Type Straight, Links per Foot 10, Finish Self Colored, Welding Type Welded, Standards All NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.