Chain, Grade 80, 3/8 Size, 40 ft., 7100 lb. (Discontinued)
- Mfr # 510910640
- Zoro # G0958151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510910640
Zoro #
G0958151
UPC #
042032420548
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Length
40 ft
Details
For Lifting
Yes
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
7100 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Self Colored
Standards
All NACM
Chain Classification
Cathead
Links per Foot
10
Chain Type
Cathead
Link Type
Straight
Description
Chain, Chain Type Cathead, Material Alloy Steel, Working Load Limit 7100 lb, Trade Size 3/8 in, Link Type Straight, Links per Foot 10, Finish Self Colored, Welding Type Welded, Standards All NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.