Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Grade 80, 5/16 Size, 25 ft., 4500 lb. 510910525

Chain, Grade 80, 5/16 Size, 25 ft., 4500 lb. (Discontinued)

  • Mfr # 510910525
  • Zoro # G2915832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510910525
Zoro #
G2915832
UPC #
042228091903
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
25 ft

Details

For Lifting
Yes
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
4500 lb
Grade
80
Welding Type
Welded
Material
Alloy Steel
Finish
Self Colored
Standards
All NACM
Links per Foot
13
Link Type
Straight

Description

Chain, Material Alloy Steel, Working Load Limit 4500 lb, Trade Size 5/16 in, Link Type Straight, Links per Foot 13, Finish Self Colored, Welding Type Welded, Standards All NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.