Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Grade 80, 7/8 Size, 2 ft., 34,200 lb.

  • Mfr # 574481424

  • Zoro # G1781342


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
34,200 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574481424
Zoro #
G1781342
UPC #
042032440331
Country of Origin
United States

Dimensions

Trade Size
7/8 in
Length
2 ft
Compatible Fitting Thickness
7/8 in
Link Inside Length
2 5/8 in
Link Inside Width
1 1/4 in
Material Thickness
29/32 in
Overall Length
24 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
34,200 lb
Grade
80
Finish
Self Colored
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
5
Standards
NACM
Lifting Capability
For Lifting
Link Type
Straight
Includes Hook
Hook Included
Chain Grade
80
Hook Type Included
Grab Hook
Weight per Foot
7.88 lb

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 34,200 lb, Chain Grade 80, Trade Size 7/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 1/4 in, Overall Length 24 in, Links per Foot 5, Compatible Fitting Thickness 7/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 29/32 in, Weight per Foot 7.88 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.