Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, 1-1/4 in., 2750 lb., Style C

  • Mfr # JCA125

  • Zoro # G4021915


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Trade Size
1 1/4 in
Working Load Limit
2,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCA125
Zoro #
G4021915
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/4 in
Dimension D
1-1/2 in
Dimension A
5 in
Dimension B
16 in
Hook Reach Length
16 in
Diameter
1 1/4 in
Eye Inside Width
1 1/2 in
Dimension d
1-1/2"
Dimension a
5"
Eye Inside Height
1 1/2 in
Overall Width
7 1/2 in
Overall Length
21 1/2 in
Eye Inside Diameter
1 1/2 in
Material Thickness
1 1/4 in
Hook Opening Width
5 in
Compatible Chain Trade Size
1 1/8 in
Usable Length
16 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Twisted
Working Load Limit
2,750 lb
Hook Opening
5 in
Finish
Natural
Color
Gray
Attachment Type
Straight Eye
Standards
ASTM A952
For Use With
Lifting
Minimum Operating Temperature
40 Degrees F
Markings
None
Lifting Capability
For Lifting
Hook Type
J-Hook
Maximum Operating Temperature
400 Degrees F
Compatible Chain Grade
80
Hardware Included
None

Description

J-Hook, Hook Type J-Hook, Working Load Limit 2,750 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 5 in, Overall Length 21 1/2 in, Usable Length 16 in, Overall Width 7 1/2 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/2 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Straight Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.