Lock Link Chain, Crbn Steel, 100'L, 580 lb

  • Mfr # 250325001

  • Zoro # G3810427


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
580 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
5/0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250325001
Zoro #
G3810427
UPC #
042032740240
Country of Origin
United States

Dimensions

Trade Size
5/0
Length
100 ft
Link Inside Length
2 1/8 in
Material Thickness
11/64 in
Overall Length
100 ft
Link Inside Width
5/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
580 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Lock Link
Welding Type
Weldless
Material
Carbon Steel
Links per Foot
6
Standards
ASTM, NACM, OSHA
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Weight per Foot
0.34 lb
Link Type
Lock Link

Description

Lock Link Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 580 lb, Trade Size 5/0, Link Inside Length 2 1/8 in, Link Type Lock Link, Link Inside Width 5/8 in, Overall Length 100 ft, Links per Foot 6, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 11/64 in, Weight per Foot 0.34 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.