Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Machine, Straight, 100 ft., 465 lb. 6011032

Chain, Machine, Straight, 100 ft., 465 lb. (Discontinued)

  • Mfr # 6011032
  • Zoro # G3810810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6011032
Zoro #
G3810810
UPC #
042228022075
Country of Origin
China

Dimensions

Trade Size
1/0
Length
100 ft
Link Inside Length
3/4 in
Overall Length
100 ft
Material Thickness
11/64 in
Link Inside Width
3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
465 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
16
Chain Classification
Machine
Standards
NACM
Chain Type
Machine Chain
Includes Hook
No Hook Included
Link Type
Straight
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 465 lb, Trade Size 1/0, Link Inside Length 3/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 16, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 11/64 in, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.