Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Machine, Twist, 100 ft., 205 lb. 6020432

Chain, Machine, Twist, 100 ft., 205 lb. (Discontinued)

  • Mfr # 6020432
  • Zoro # G3810768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020432
Zoro #
G3810768
UPC #
042228022242
Country of Origin
China

Dimensions

Trade Size
4 in
Length
100 ft
Link Inside Length
1/2 in
Material Thickness
1/8 in
Overall Length
100 ft
Link Inside Width
1/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
205 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Chain Classification
Machine
Links per Foot
23
Link Type
Twist
Includes Hook
No Hook Included
Chain Type
Machine Chain
Lifting Capability
Not for Lifting

Description

Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 205 lb, Trade Size 4 in, Link Inside Length 1/2 in, Link Type Twist, Link Inside Width 1/8 in, Overall Length 100 ft, Links per Foot 23, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/8 in, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.