Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Chain, Machine, Twist, 100 ft., 440 lb. 6021032

Chain, Machine, Twist, 100 ft., 440 lb. (Discontinued)

  • Mfr # 6021032
  • Zoro # G3810731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021032
Zoro #
G3810731
UPC #
042228022273
Country of Origin
China

Dimensions

Trade Size
1/0
Length
100 ft
Link Inside Width
1/4 in
Link Inside Length
5/8 in
Material Thickness
11/64 in
Overall Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
440 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Twist
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Machine
Links per Foot
17 to 18
Standards
NACM
Link Type
Twist
Lifting Capability
Not for Lifting
Chain Type
Machine Chain
Includes Hook
No Hook Included

Description

Twist Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 440 lb, Trade Size 1/0, Link Inside Length 5/8 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 17 to 18, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 11/64 in, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.