Zoro Homepage

S Hook, 1-1/2 in., 7000 lb., Weld On

  • Mfr # SHA1500

  • Zoro # G4021687


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
S Hook
Trade Size
1 1/2 in
Working Load Limit
7,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA1500
Zoro #
G4021687
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 1/2 in
Dimension A
4-1/2 in
Dimension B
16-1/2 in
Diameter
1 1/2 in
Dimension a
4-1/2"
Hook Reach Length
16 1/2 in
Overall Length
17 7/8 in
Overall Width
14 1/4 in
Usable Length
16 1/2 in
Hook Opening Width
4 1/2 in
Material Thickness
1 1/2 in
Compatible Chain Trade Size
1 3/8 in

Description

S-Hook, Hook Type S-Hook, Working Load Limit 7,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 4 1/2 in, Overall Length 17 7/8 in, Usable Length 16 1/2 in, Overall Width 14 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.