Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Sash, Flat, 100 ft., 131 lb., Weldless

  • Mfr # 7704032

  • Zoro # G3810549


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
131 lb
Finish
Zinc Plated
For Lifting
No
Trade Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7704032
Zoro #
G3810549
UPC #
042228022570
Country of Origin
United States

Dimensions

Trade Size
40 in
Length
100 ft
Link Inside Length
5/8 in
Overall Length
100 ft
Material Thickness
3/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
131 lb
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Sash
Welding Type
Weldless
Material
Carbon Steel
Standards
ASTM, NACM, OSHA
Links per Foot
21
Link Type
Sash
Lifting Capability
Not for Lifting
Weight per Foot
0.09 lb
Includes Hook
No Hook Included

Description

Sash Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 131 lb, Trade Size 40 in, Link Inside Length 5/8 in, Link Type Sash, Overall Length 100 ft, Links per Foot 21, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/64 in, Weight per Foot 0.09 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.