Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Straight, 200 ft., 18,100 lb., Welded

  • Mfr # 5050823

  • Zoro # G3812369


product price: $2,446.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
18,100 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050823
Zoro #
G3812369
UPC #
042228018047
Country of Origin
United States

Dimensions

Trade Size
5/8 in
Length
200 ft
Link Inside Width
7/8 in
Material Thickness
5/8 in
Link Inside Length
2 in
Overall Length
200 ft
Compatible Fitting Thickness
5/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
18,100 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
ASTM, NACM, OSHA
Links per Foot
6
Link Type
Straight
Chain Grade
80
Lifting Capability
For Lifting
Weight per Foot
3.62 lb
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 18,100 lb, Chain Grade 80, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 200 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/8 in, Weight per Foot 3.62 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.