Chain, Straight, 200 ft., 22,600 lb., Welded
Mfr # 5510823
Zoro # G3812737
product price: $2,697.99
/eaKey Features
Chain Item
Chain
Working Load Limit
22,600 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510823
Zoro #
G3812737
UPC #
042228045760
Country of Origin
United States
Dimensions
Trade Size
5/8 in
Length
200 ft
Compatible Fitting Thickness
5/8 in
Link Inside Width
7/8 in
Material Thickness
41/64 in
Overall Length
200 ft
Link Inside Length
2 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
22,600 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
ASTM, NACM, OSHA
Links per Foot
6
Includes Hook
No Hook Included
Lifting Capability
For Lifting
Weight per Foot
3.79 lb
Chain Grade
100
Link Type
Straight
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 22,600 lb, Chain Grade 100, Trade Size 5/8 in, Link Inside Length 2 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 200 ft, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 41/64 in, Weight per Foot 3.79 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.