Chain, Straight, 250 ft., 4500 lb., Welded
Mfr # 5050324
Zoro # G3812308
product price:Â $1,146.99
/eaKey Features
Chain Item
Chain
Working Load Limit
4,500 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5050324
Zoro #
G3812308
UPC #
042228018337
Country of Origin
United States
Dimensions
Trade Size
5/16 in
Length
250 ft
Overall Length
250 ft
Link Inside Width
1/2 in
Link Inside Length
1 in
Material Thickness
5/16 in
Compatible Fitting Thickness
5/16 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
4,500 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy Steel
Links per Foot
13
Standards
ASTM, NACM, OSHA
Chain Grade
80
Includes Hook
No Hook Included
Weight per Foot
0.93 lb
Link Type
Straight
Lifting Capability
For Lifting
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 250 ft, Links per Foot 13, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/16 in, Weight per Foot 0.93 lb, Welding Type Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.