Shop All Chains
Peerless
Chain, Straight, 250 ft., 7100 lb., Welded
Mfr # 5050424
Zoro # G3812299
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 250 ft |
Link Inside Width | 5/8 in |
Link Inside Length | 1 1/4 in |
Overall Length | 250 ft |
Details
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 250 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Clear-Flex II Standard Smooth Bulk Roll 12" x .120 x 150' (170012)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Chain, Coil, Straight, 100 ft., 310 lb. (H0820-2211)
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. (6010232)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 14, 16 Lb, 100Ft (2ZDE7)
- Peerless Chains, Ropes & Cables