Chain, Straight, 400 ft., 3500 lb., Welded
Mfr # 5050224
Zoro # G3812317
product price:Â $1,456.99
/eaKey Features
Chain Item
Chain
Working Load Limit
3,500 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5050224
Zoro #
G3812317
UPC #
042228018320
Country of Origin
United States
Dimensions
Trade Size
9/32 in
Length
400 ft
Overall Length
400 ft
Material Thickness
9/32 in
Link Inside Length
7/8 in
Link Inside Width
3/8 in
Compatible Fitting Thickness
9/32 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
3,500 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy Steel
Links per Foot
14
Standards
ASTM, NACM, OSHA
Lifting Capability
For Lifting
Includes Hook
No Hook Included
Chain Grade
80
Weight per Foot
0.76 lb
Link Type
Straight
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 400 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.76 lb, Welding Type Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.