Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Straight, 50 ft., 47,700 lb., Welded

  • Mfr # 5051123

  • Zoro # G3812335


product price: $2,432.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
47,700 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051123
Zoro #
G3812335
UPC #
042228019228
Country of Origin
United States

Dimensions

Trade Size
1 in
Length
50 ft
Link Inside Width
1 3/8 in
Link Inside Length
2 7/8 in
Overall Length
50 ft
Material Thickness
1 1/32 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
47,700 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
ASTM, NACM, OSHA
Links per Foot
4
Lifting Capability
For Lifting
Link Type
Straight
Weight per Foot
10.98 lb
Includes Hook
No Hook Included
Chain Grade
80

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 47,700 lb, Chain Grade 80, Trade Size 1 in, Link Inside Length 2 7/8 in, Link Type Straight, Link Inside Width 1 3/8 in, Overall Length 50 ft, Links per Foot 4, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 1 1/32 in, Weight per Foot 10.98 lb, Welding Type Welded, Standards ASTM, NACM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.