Chain, Straight, 500 ft., 5700 lb., Welded
Mfr # 5510323
Zoro # G3812761
product price: $2,150.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Chain Item
Chain
Working Load Limit
5,700 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5510323
Zoro #
G3812761
UPC #
042228045708
Country of Origin
United States
Dimensions
Trade Size
5/16 in
Length
500 ft
Material Thickness
21/64 in
Link Inside Width
1/2 in
Compatible Fitting Thickness
5/16 in
Link Inside Length
1 in
Overall Length
500 ft
Details
Item
Chain
Chain Item
Chain
Working Load Limit
5,700 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
12
Standards
ASTM, NACM, OSHA
Weight per Foot
1.05 lb
Link Type
Straight
Chain Grade
100
Includes Hook
No Hook Included
Lifting Capability
For Lifting
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 500 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.