Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Straight, 66 ft., 72,300 lb., Welded

  • Mfr # 5051223

  • Zoro # G3812326


product price: $7,779.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
72,300 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051223
Zoro #
G3812326
UPC #
042228019815
Country of Origin
Poland

Dimensions

Trade Size
1 1/4 in
Length
66 ft
Overall Length
66 ft
Link Inside Width
1 5/8 in
Link Inside Length
3 3/4 in
Material Thickness
1 17/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
72,300 lb
Grade
80
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
ASTM, NACM, OSHA
Links per Foot
4
Weight per Foot
15.5 lb
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
80
Lifting Capability
For Lifting

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 72,300 lb, Chain Grade 80, Trade Size 1 1/4 in, Link Inside Length 3 3/4 in, Link Type Straight, Link Inside Width 1 5/8 in, Overall Length 66 ft, Links per Foot 4, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 1 17/64 in, Weight per Foot 15.5 lb, Welding Type Welded, Standards ASTM, NACM, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.