Chain, Straight, 800 ft., 4300 lb., Welded
Mfr # 5510223
Zoro # G3812770
product price: $2,851.89
/eaKey Features
Chain Item
Chain
Working Load Limit
4,300 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510223
Zoro #
G3812770
UPC #
042228045685
Country of Origin
United States
Dimensions
Trade Size
9/32 in
Length
800 ft
Link Inside Width
3/8 in
Material Thickness
9/32 in
Overall Length
800 ft
Link Inside Length
7/8 in
Compatible Fitting Thickness
9/32 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
4,300 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
14
Standards
ASTM, NACM, OSHA
Includes Hook
No Hook Included
Lifting Capability
For Lifting
Weight per Foot
0.77 lb
Chain Grade
100
Link Type
Straight
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 800 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.77 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.