Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWIVEL HK W/ LATCH S/S 2,000#, SWS4L

  • Mfr # SWS4L

  • Zoro # G9486247


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2000Lbs
Dimension D
3.56"
Dimension A
2.5"
Dimension B
1.38"
Dimension C
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS4L
Zoro #
G9486247
UPC #
-
Country of Origin
China

Dimensions

Dimension D
3.56"
Dimension A
2.5"
Dimension B
1.38"
Dimension C
1.38"

Details

Working Load Limit
2000Lbs

Description

SWIVEL HK W/ LATCH S/S 2,000#

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.