Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Tighteners, Truck-Spring, PK2

  • Mfr # QG20071

  • Zoro # G4625372


product price: $23.59
/pk 2, $11.80/ea

Key Features

Type
Truck-Spring
Fits
Light Truck Link
Material
Carbon
Chain Link Style
Twist Link
Product Type
Tire Change Tighteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG20071
Zoro #
G4625372
UPC #
044182002308
Country of Origin
China

Details

Item
Chain Tighteners
Type
Truck-Spring
Fits
Light Truck Link
Material
Carbon
Chain Link Style
Twist Link
Product Type
Tire Change Tighteners
Compatible Vehicle Type
Light Duty Trucks

Description

Chain Tighteners, Product Type Tire Change Tighteners, Compatible Vehicle Type Light Duty Trucks, Material Carbon, Grade Not Applicable, Chain Link Style Twist Link, Finish Not Applicable, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes -, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.