Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 10 ft., 11,300 lb.

  • Mfr # 8612449

  • Zoro # G6388341


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Grade
70
Trade Size
1/2 in
Standards
NACM
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612449
Zoro #
G6388341
UPC #
042228096526
Country of Origin
United States

Dimensions

Length
10 ft
Trade Size
1/2 in
Overall Length
10 ft
Compatible Fitting Thickness
1/2 in
Material Thickness
33/64 in
Link Inside Width
3/4 in
Link Inside Length
1 3/4 in

Details

Item
Straight Chain
Material
Carbon Steel
Grade
70
Standards
NACM
Features
Heat Treatment Provides Extra Hardness
Finish
Gold Chromate
Attachment Style
Chain Only
Working Load Break Strength
11,300 lb
Resistance Properties
Corrosion-Resistant
Links per Foot
7
Welding Type
Welded
Working Load Limit
11,300 lb
Weight per Foot
2.34 lb
Link Type
Straight
Chain Type
Transport Chain
Hook Type Included
Grab Hook
Chain Grade
70
Includes Hook
Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 33/64 in, Weight per Foot 2.34 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.