Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 20 ft., 3150 lb.

  • Mfr # 5041220

  • Zoro # G3811976


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041220
Zoro #
G3811976
UPC #
042228096304
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
20 ft
Link Inside Width
1/2 in
Material Thickness
9/32 in
Overall Length
20 ft
Link Inside Length
1 1/4 in
Compatible Fitting Thickness
1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Links per Foot
10
Chain Classification
Transport
Chain Grade
70
Chain Type
Transport Chain
Weight per Foot
0.65 lb
Includes Hook
No Hook Included
Link Type
Straight
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 3,150 lb, Chain Grade 70, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 9/32 in, Weight per Foot 0.65 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.