Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 25 ft., 6600 lb.

  • Mfr # 5262460

  • Zoro # G6388350


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Trade Size
3/8 in
Standards
NACM
Grade
70
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262460
Zoro #
G6388350
UPC #
042228055042
Country of Origin
United States

Dimensions

Length
25 ft
Trade Size
3/8 in
Overall Length
25 ft
Link Inside Length
1 3/8 in
Compatible Fitting Thickness
3/8 in
Material Thickness
25/64 in
Link Inside Width
5/8 in

Details

Item
Straight Chain
Material
Carbon Steel
Standards
NACM
Grade
70
Color
Yellow
Features
Heat Treatment Provides Extra Hardness
Hook Type
Clevis Grab
Assembly Break Strength
6,600 lb
Chain Color
Yellow
Attachment Style
Grab Hook
Working Load Break Strength
6,600 lb
Finish
Gold Chromate
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Welding Type
Welded
Working Load Limit
6,600 lb
Links per Foot
9
Lifting Capability
Not for Lifting
Includes Hook
Hook Included
Weight per Foot
1.38 lb
Hook Type Included
Grab Hook
Chain Grade
70
Chain Type
Transport Chain
Link Type
Straight

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 25 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.