Shop PEERLESS CHAIN
See all product information
Create Account
Turnbuckle, 1/2" Thread Dia.
- Mfr # 4530360
- Zoro # G9167826
product price:Â
$
26.25
/ea
Key Features
Type
Eye & Eye
Finish
Galvanized
Load Capacity
2200 Lbs
features
Hot dip galvanized, Different trade size options, Hook with eye, Working load limit up to 2,200.
Thread Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4530360
- Zoro #
- G9167826
- UPC #
- 0042228054793
- Country of Origin
- China
- Type
- Eye & Eye
- Finish
- Galvanized
- Load Capacity
- 2200 Lbs
- features
- Hot dip galvanized, Different trade size options, Hook with eye, Working load limit up to 2,200.
- Body Material
- Carbon Steel
- Thread Type
- UNC
- Fitting Types Included
- Eye
- Working Load Limit
- 2,200 lb
- Lifting Capability
- For Lifting
- Item
- Turnbuckle
- Turnbuckle Type
- Eye and Eye Turnbuckle
Dimensions
- Thread Diameter
- 1/2 in
- Compatible Rope Diameter
- 1/2 in
- Eye Inside Diameter
- 23/32 in
- Extended Length
- 31 3/8 in
- Take Up Length
- 12 in
- Retracted Length
- 19 3/8 in
Description
Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Carbon Steel, Lifting Capability For Lifting, Working Load Limit 2,200 lb, Compatible Rope Diameter 1/2 in, Extended Length 31 3/8 in, Retracted Length 19 3/8 in, Take Up Length 12 in, Thread Diameter 1/2 in, Thread Type UNC, Finish Galvanized, Fitting Types Included Eye, Clevis Inside Width Not Applicable, Eye Inside Diameter 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.