Shop All Chains
Peerless
Chain, Twin Loop, 100 ft., 155 lb., Weldless
Mfr # 7010132
Zoro # G3810646
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1 in
- Chain Link Style Double Loop
- Working Load Limit 155 lb
- Welding Type Weldless
Product Information
Dimensions
Trade Size | 1 in |
Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 2 in |
Overall Length | 100 ft |
Details
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 155 lb, Trade Size 1 in, Link Inside Length 2 in, Link Type Double Loop, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 6, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 7/64 in, Weight per Foot 0.1 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD Caster Wheel, 3"x1-1/4", Gray (WH03.0X1.25TPU33(GG)375)
- WERNER Ladder Accessory (AC56-UH)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS820-PUR-GB-4)
- CASTERHQ 6"x2", Swivel Caster, PHENOLIC Wheel, 3,600 LBS Capaci, PK4 (HD-SC6-PHAS)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- Peerless Chains, Ropes & Cables