Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain with Hooks, 20 ft., 7100 lb.

  • Mfr # H3340-5624

  • Zoro # G1989598


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain with Hooks
Working Load Limit
7,100 lb
Grade
80
Finish
black oxide
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3340-5624
Zoro #
G1989598
UPC #
044182010372
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
20 ft
Overall Length
20 ft
Compatible Fitting Thickness
3/8 in
Link Inside Width
1/2 in
Material Thickness
25/64 in
Link Inside Length
1 1/8 in

Details

Item
Chain with Hooks
Chain Item
Chain with Hooks
Working Load Limit
7,100 lb
Grade
80
Finish
black oxide
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Standards
CCMTA, CVSA, DOT
Links per Foot
10
Includes
Grab Hook On Each End
Lifting Capability
For Lifting
Weight per Foot
1.47 lb
Includes Hook
Hook Included
Chain Grade
80
Hook Type Included
Grab Hook
Link Type
Straight

Description

Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded, Standards CCMTA, CVSA, DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.