Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, None

  • Mfr # 3-010-12-B6-

  • Zoro # G4488662


product price:  $62.49
/ea

Key Features

Max. Cable Size
1/4 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-010-12-B6-
Zoro #
G4488662
UPC #
094717438799
Country of Origin
Multiple

Dimensions

Max. Cable Size
1/4 in
Mounting Hole Dia.
7/32 in
Sheave Width
15/32 in
Depth
2 23/32 in
Length
4 3/32 in
Width
2 9/32 in
Sheave Outside Dia.
2 in
Sheave Inside Dia.
1 17/32 in
Overall Height
4 1/8 in
Overall Depth
2 3/4 in
Compatible Rope Diameter
1/4 in
Overall Width
2 1/4 in
Mounting Hole Diameter
7/32 in
Sheave Depth
15/32 in
Sheave Outside Diameter
2 in
Sheave Inside Diameter
1 17/32 in

Details

Item
Cheek Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Brass
Product Type
Cheek Pulley Block
Housing Material
Brass
Compatible Rope Type
Wire Rope
Operation
Lifting, Pulling
Number of Grooves
1
Mount Type
Side Mount

Description

Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Brass, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.