Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, None

  • Mfr # 3-010-13-B6-

  • Zoro # G4488635


product price:  $58.79
/ea

Key Features

Max. Cable Size
1/4 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-010-13-B6-
Zoro #
G4488635
UPC #
094717438812
Country of Origin
United States

Dimensions

Max. Cable Size
1/4 in
Mounting Hole Dia.
7/32 in
Sheave Width
15/32 in
Length
3 7/32 in
Sheave Inside Dia.
1 17/32 in
Sheave Outside Dia.
2 in
Depth
1 1/32 in
Width
1 1/32 in
Overall Depth
1 in
Sheave Inside Diameter
1 17/32 in
Compatible Rope Diameter
1/4 in
Mounting Hole Diameter
7/32 in
Sheave Depth
15/32 in
Overall Height
3 1/4 in
Overall Width
1 in
Sheave Outside Diameter
2 in

Details

Item
Cheek Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Brass
Product Type
Cheek Pulley Block
Mount Type
Side Mount
Compatible Rope Type
Wire Rope
Operation
Lifting, Pulling
Housing Material
Brass
Number of Grooves
1

Description

Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Brass, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.